Kellems Wire Management, Cord Connectors, Junior with Spiral, .31"-.38", 1/2", Gray, PK25

  • Mfr # HJ1041GPK25

  • Zoro # G900618449


product price:  $207.90
/pk 25, $8.32/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Cable Opening Min.
0.31 in
Cable Opening Max.
0.38 in
Color
Gray
Type
Connector with Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1041GPK25
Zoro #
G900618449
UPC #
783585023205
Country of Origin
United States

Dimensions

Knockout Size
0.82 to 0.84 in
Display Size
1/2 NPT
Hub Size
1/2
Cord Dia. Range
0.31-0.38 in (7.9-9.5 mm)

Details

Style - Connector
Straight Male
Cable Opening Min.
0.31 in
Cable Opening Max.
0.38 in
Color
Gray
Type
Connector with Spiral
Standards
UL Listed, CSA Certified
Item
Junior Cord Connectors
Material
Nylon
Carton Quantity
5
Number Of Conductors
Single
Standard
UL Listed
Series
Miniature
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Application
Straight Male Connector with Spiral
Nema Rating
IP66
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Junior Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.31-0.38 in (7.9-9.5 mm)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .31-.38", 1/2", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.