This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Management, Cord Connectors, Junior with Spiral, .38"-.44", 1/2", Gray, PK25 HJ1042GPK25

Kellems Wire Management, Cord Connectors, Junior with Spiral, .38"-.44", 1/2", Gray, PK25 (Discontinued)

  • Mfr # HJ1042GPK25
  • Zoro # G600618442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ1042GPK25
Zoro #
G600618442
UPC #
783585023229
Country of Origin
United States

Dimensions

Knockout Size
0.82 to 0.84 in
Cord Dia. Range
0.38-0.44 in (9.5-11.1 mm)
Hub Size
1/2
Display Size
1/2 NPT

Details

Style - Connector
Straight Male
Item
Junior Cord Connectors
Material
Nylon
Standards
UL Listed, CSA Certified
Color
Gray
Cable Opening Min.
0.38 in
Type
Connector with Spiral
Cable Opening Max.
0.44 in
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
Straight Male Connector with Spiral
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Carton Quantity
5
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Series
Miniature
Nema Rating
IP66
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.38-0.44 in (9.5-11.1 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Junior Cord Connectors

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .38-.41", 1/2", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.