
Cord Connectors, Straight Male, .45"- .71" (11.4-18), Nylon Miniature with Spiral, PK25
Mfr # HJ1044BPK25
Zoro # G000618400
product price: $296.99
/pk 25, $11.88/ea
Free Shipping & Returns
Key Features
Style - Connector
Straight Male
Type
Connector with Spiral
Series
Miniature
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJ1044BPK25
Zoro #
G000618400
UPC #
783585213347
Country of Origin
United States
Dimensions
Knockout Size
0.82 to 0.84 in
Hub Size
3/4
Display Size
3/4 NPT
Cord Dia. Range
0.45-0.71 in (11.4-18.0 mm)
Details
Style - Connector
Straight Male
Type
Connector with Spiral
Series
Miniature
Material
Nylon
Color
Black
Cable Opening Min.
0.45 in
Item
Junior Cord Connectors
Application
Straight Male Connector with Spiral
Cable Opening Max.
0.71 in
Standards
UL Listed, CSA Certified
Standard
UL Listed
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Mounting Hardware Material
Locknut or Tapped Opening
Carton Quantity
25 EA
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Nema Rating
IP66
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .485-.71", 3/4", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.