Kellems Wire Management, Cord Connectors, Junior, .14-.20", 1/4" NPT, Gray, PK25

  • Mfr # HJ1002GPK25

  • Zoro # G200618361


product price:  $97.75
/pk 25, $3.91/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Color
Gray
Knockout Size
0.53 to 0.54 in
Cable Opening Min.
0.14 in
Cable Opening Max.
0.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ1002GPK25
Zoro #
G200618361
UPC #
783585022901
Country of Origin
United States

Dimensions

Knockout Size
0.53 to 0.54 in
Hub Size
1/4
Cord Dia. Range
0.14-0.20 in (3.4-5.1 mm)
Display Size
1/4 NPT

Details

Style - Connector
Straight Male
Color
Gray
Cable Opening Min.
0.14 in
Cable Opening Max.
0.20 in
Item
Juniors Miniature Cord Connectors
Type
Connector
Standards
UL Listed, CSA Certified
Material
Nylon
Nema Rating
IP66
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Carton Quantity
5
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Series
Miniature
Application
Straight Male Connector
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Conductor Range
0.14-0.20 in (3.4-5.1 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Juniors® Miniature Cord Connectors
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .14-.20", 1/4", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.