This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Black HJ1057BPK25

Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Black (Discontinued)

  • Mfr # HJ1057BPK25
  • Zoro # G700618380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1057BPK25
Zoro #
G700618380
UPC #
783585023274
Country of Origin
United States

Dimensions

Knockout Size
0.82 to 0.84 in
Cord Dia. Range
0.19-0.25 in (4.7-6.3 mm)
Hub Size
1/2
Display Size
1/2 NPT

Details

Style - Connector
Straight Male
Cable Opening Max.
1/4 in
Material
Nylon
Cable Opening Min.
0.19 in
Standards
UL Listed, CSA Certified
Item
Junior Cord Connectors
Type
Connector
Color
Black
Standard
UL Listed
Mounting Hardware Material
Locknut or Tapped Opening
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Series
Miniature
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
5
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Nema Rating
IP66
Application
Straight Male Connector
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.19-0.25 in (4.7-6.3 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Junior Cord Connectors
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connector,.19"-.25", 1/2" NPT, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.