
Cord Connectors, Straight Male, .21"- .28" (5.3-7.0), Nylon Miniature (Discontinued)
- Mfr # HJ1005BPK25
- Zoro # G400618420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJ1005BPK25
Zoro #
G400618420
UPC #
783585022956
Country of Origin
United States
Dimensions
Knockout Size
0.67 to 0.68 in
Hub Size
3/8
Cord Dia. Range
0.21-0.28 in (5.3-7.0 mm)
Display Size
3/8 NPT
Details
Style - Connector
Straight Male
Cable Opening Max.
0.28 in
Item
Junior Cord Connectors
Color
Black
Type
Connector
Standards
UL Listed, CSA Certified
Cable Opening Min.
0.21 in
Material
Nylon
Nema Rating
IP66
Series
Miniature
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Carton Quantity
5
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
Application
Straight Male Connector
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connector,.21"-.28", 3/8" NPT, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.