Kellems Wire Management, Cord Connectors, Junior, .21"-.28", 3/8", Gray, PK25

  • Mfr # HJ1005GPK25

  • Zoro # G500618375


product price:  $94.91
/pk 25, $3.80/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Knockout Size
0.67 to 0.68 in
Cable Opening Max.
0.28 in
Cable Opening Min.
0.21 in
Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ1005GPK25
Zoro #
G500618375
UPC #
783585022963
Country of Origin
United States

Dimensions

Knockout Size
0.67 to 0.68 in
Hub Size
3/8
Cord Dia. Range
0.21-0.28 in (5.3-7.0 mm)
Display Size
3/8 NPT

Details

Style - Connector
Straight Male
Item
Junior Cord Connectors
Cable Opening Max.
0.28 in
Cable Opening Min.
0.21 in
Type
Connector
Material
Nylon
Color
Gray
Standards
UL Listed, CSA Certified
Carton Quantity
5
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
Straight Male Connector
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Nema Rating
IP66
Mounting Hardware Material
Locknut or Tapped Opening
Series
Miniature
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Junior Cord Connectors
Industry Standard(s)
UL Listed
Conductor Range
0.21-0.28 in (5.3-7.0 mm)
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .21-.28", 3/8", Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.