Cord Connectors, Straight Male, .22"- .27" (5.6-6.9), Nylon Miniature Snap-In

  • Mfr # HS1001BPK25

  • Zoro # G100618416


product price:  $16.55
/pk 25, $0.66/ea

Key Features

Style - Connector
Straight Male
Standards
UL Listed, CSA Certified
Cable Opening Min.
0.22 in
Type
Snap-In Connector
Cable Opening Max.
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1001BPK25
Zoro #
G100618416
UPC #
783585023359
Country of Origin
United States

Dimensions

Cord Dia. Range
0.22-0.27 in (5.6-6.9 mm)
Display Size
.50 Actual (12.7)

Details

Style - Connector
Straight Male
Standards
UL Listed, CSA Certified
Cable Opening Min.
0.22 in
Type
Snap-In Connector
Item
Juniors Miniature Cord Connectors
Cable Opening Max.
0.27 in
Color
Black
Material
Nylon
Series
Miniature
Carton Quantity
5
Mounting Hardware Material
Snap-In
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Application
Straight Snap-In Connector
Operating Temperature
-40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Number Of Conductors
Single
Environmental Rating
Non-Weather Resistant

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, SNAP-IN, .22-.27", Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.