
Cord Connectors, Straight Male, .28"- .32" (7.1-8.1), Nylon Miniature Snap-In
Mfr # HS1002BPK25
Zoro # G500618412
product price: $20.95
/pk 25, $0.84/eaKey Features
Style - Connector
Straight Male
Cable Opening Min.
0.28 in
Standards
UL Listed, CSA Certified
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS1002BPK25
Zoro #
G500618412
UPC #
783585023373
Country of Origin
United States
Dimensions
Display Size
.50 Actual (12.7)
Cord Dia. Range
0.28-0.32 in (7.1-8.1 mm)
Details
Style - Connector
Straight Male
Cable Opening Min.
0.28 in
Item
Juniors Miniature Cord Connectors
Standards
UL Listed, CSA Certified
Color
Black
Material
Nylon
Type
Snap-In Connector
Cable Opening Max.
0.32 in
Environmental Rating
Non-Weather Resistant
Number Of Conductors
Single
Brand
Hubbell Wiring Device-Kellems
Series
Miniature
Mounting Hardware Material
Snap-In
Temp. Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Carton Quantity
5
Application
Straight Snap-In Connector
Standard
UL Listed
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, SNAP-IN, .28-.32", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.