Cord Connectors, Straight Male, .28"- .32" (7.1-8.1), Nylon Miniature Snap-In

  • Mfr # HS1002GPK25

  • Zoro # G400618390


product price:  $18.89
/pk 25, $0.76/ea

Key Features

Style - Connector
Straight Male
Material
Nylon
Color
Gray
Cable Opening Min.
0.28 in
Cable Opening Max.
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1002GPK25
Zoro #
G400618390
UPC #
783585023380
Country of Origin
United States

Dimensions

Cord Dia. Range
0.28-0.32 in (7.1-8.1 mm)
Display Size
.50 Actual (12.7)

Details

Style - Connector
Straight Male
Material
Nylon
Item
Juniors Miniature Snap-In Cord Connectors with Spiral
Color
Gray
Cable Opening Min.
0.28 in
Cable Opening Max.
0.32 in
Type
Snap-In Connector
Standards
UL Listed, CSA Certified
Mounting Hardware Material
Snap-In
Series
Miniature
Application
Straight Snap-In Connector
Temp. Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Number Of Conductors
Single
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
5
Environmental Rating
Non-Weather Resistant
Standard
UL Listed

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, SNAP-IN, .28-.32", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.