Kellems Wire Management, Cord Connectors, Junior, SNAP-IN, .30-.36", Gray

  • Mfr # HS1003GPK25

  • Zoro # G200618453


product price:  $18.89
/pk 25, $0.76/ea

Key Features

Style - Connector
Straight Male
Type
Snap-In Connector
Standards
UL Listed, CSA Certified
Cable Opening Max.
0.36 in
Cable Opening Min.
0.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1003GPK25
Zoro #
G200618453
UPC #
783585023403
Country of Origin
United States

Dimensions

Cord Dia. Range
0.30-0.36 in (7.6-9.1 mm)
Display Size
.63 Actual (16.0)

Details

Style - Connector
Straight Male
Type
Snap-In Connector
Item
Juniors Miniature Snap-In Cord Connectors with Spiral
Standards
UL Listed, CSA Certified
Cable Opening Max.
0.36 in
Cable Opening Min.
0.30 in
Color
Gray
Material
Nylon
Temp. Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Application
Straight Snap-In Connector
Carton Quantity
5
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Snap-In
Standard
UL Listed
Number Of Conductors
Single
Series
Miniature
Environmental Rating
Non-Weather Resistant
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Juniors® Miniature Snap-In Cord Connectors with Spiral
Conductor Range
0.30-0.36 in (7.6-9.1 mm)
Material - Mounting Hardware
Snap-In
Temperature Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Industry Standard(s)
UL Listed
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -40°F to +225°F (-40°C to +107°C)
Environmental Conditions
Non-Weather Resistant

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, SNAP-IN, .30-.36", Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.