
Kellems Wire Management, Cord Connector Accessories, Replacement Gotcha-Ring, .062-.125", Green., PK100
Mfr # 31648035GPK100
Zoro # G500618511
product price:Â $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
Key Features
Cable Opening Min.
0.062 in
Cable Opening Max.
1/8 in
Color
Green
Material
Nylon
Type
Gotcha Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31648035GPK100
Zoro #
G500618511
UPC #
783585022703
Country of Origin
United States
Dimensions
Hub Size
1/4, 3/8, 1/2
Display Size
1/4, 3/8 and 1/2 Form 1
Cord Dia. Range
0.062-0.125 in (1.58-3.17 mm)
Details
Cable Opening Min.
0.062 in
Cable Opening Max.
1/8 in
Color
Green
Item
Cord Connector Accessories
Material
Nylon
Type
Gotcha Ring
Brand
Hubbell Wiring Device-Kellems
Application
Replacement Gotcha Rings
Carton Quantity
10
Number Of Conductors
Single
Series
Accessories
Environmental Rating
Weather Resistant
Environmental Conditions
Weather Resistant
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connector Accessories
Conductor Range
0.062-0.125 in (1.58-3.17 mm)
Description
Hubbell Wiring Device Kellems, Cord Connector Parts, Replacement Gotcha-Ring, .062-.125", Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.