Kellems Wire Management, Cord Connector Accessories, Replacement Gotcha-Ring, 1.00-.1.125", Pink., PK100

  • Mfr # 31648054GPK100

  • Zoro # G200618477


product price:  $202.99
/pk 100, $2.03/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Pink
Cable Opening Max.
1-1/8 in
Series
Accessories
Cable Opening Min.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31648054GPK100
Zoro #
G200618477
UPC #
783585022864
Country of Origin
United States

Dimensions

Cord Dia. Range
1-1.125 in (25.4-28.5 mm)
Hub Size
1
Display Size
1 Form 4

Details

Material
Nylon
Color
Pink
Item
Cord Connector Accessories
Cable Opening Max.
1-1/8 in
Series
Accessories
Cable Opening Min.
1 in
Type
Gotcha Ring
Application
Replacement Gotcha Rings
Number Of Conductors
Single
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Environmental Rating
Weather Resistant
Conductor Range
1-1.125 in (25.4-28.5 mm)
Environmental Conditions
Weather Resistant
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connector Accessories

Description

Hubbell Wiring Device Kellems, Cord Connector Parts, Replacement Gotcha-Ring, 1.00-.1.12", Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.