Kellems Wire Management, Cord Connector Accessories, Replacement Gotcha-Ring, .187-.250", Red., PK100

  • Mfr # 31648037GPK100

  • Zoro # G900618470


product price:  $138.99
/pk 100, $1.39/ea
Free Shipping & Returns

Key Features

Color
Red
Type
Gotcha Ring
Cable Opening Max.
1/4 in
Material
Nylon
Cable Opening Min.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31648037GPK100
Zoro #
G900618470
UPC #
783585022727
Country of Origin
United States

Dimensions

Cord Dia. Range
0.187-0.25 in (4.76-6.35 mm)
Display Size
1/4, 3/8 and 1/2 Form 1
Hub Size
1/4, 3/8, 1/2

Details

Item
Cord Connector Accessories
Color
Red
Type
Gotcha Ring
Cable Opening Max.
1/4 in
Material
Nylon
Cable Opening Min.
3/16 in
Number Of Conductors
Single
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Series
Accessories
Environmental Rating
Weather Resistant
Application
Replacement Gotcha Rings
Environmental Conditions
Weather Resistant
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.187-0.25 in (4.76-6.35 mm)
Item Type
Cord Connector Accessories

Description

Hubbell Wiring Device Kellems, Cord Connector Parts, Replacement Gotcha-Ring, .187-.250", Red, Form 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.