Kellems Wire Management, Cord Connectors, 90 Degree Male .88-1.00", 1 1/4", Aluminum

  • Mfr # NHC1051

  • Zoro # G400618499


product price:  $61.59
/ea

Key Features

Style - Connector
90 Degree Male
Knockout Size
1.72 to 1.77 in
Type
90° Male
Standards
UL 514B, CSA Certified
Cable Opening Min.
0.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NHC1051
Zoro #
G400618499
UPC #
783585201511
Country of Origin
United States

Dimensions

Knockout Size
1.72 to 1.77 in
Hub Size
1-1/4
Cord Dia. Range
0.88-1 in (22.2- 25.4 mm)
Display Size
1 1/4 NPT

Details

Style - Connector
90 Degree Male
Type
90° Male
Standards
UL 514B, CSA Certified
Item
Cord Connectors
Cable Opening Min.
0.88 in
Material
Aluminum, Cast
Cable Opening Max.
1 in
Standard
UL Listed
Mounting Hardware Material
Locknut or Tapped Opening
Application
90 Degree Male- Form 5
Series
Standard Duty
Nema Rating
NEMA Type 4, 4X, 12 and 13
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Carton Quantity
10
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.88-1 in (22.2- 25.4 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,90 Degree Male .88-1.00", 1 1/4", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.