Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black

  • Mfr # SECP29BA

  • Zoro # G100618454


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Style - Connector
Straight Male
Standards
UL 514B, CSA C22.2 No. 18
Color
Black
Type
Connector
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECP29BA
Zoro #
G100618454
UPC #
783585018409
Country of Origin
United States

Dimensions

Hub Size
PG29
Display Size
PG29
Cord Dia. Range
0.59-0.99 in (15.0-25.2 mm)

Details

Style - Connector
Straight Male
Standards
UL 514B, CSA C22.2 No. 18
Color
Black
Type
Connector
Material
Non-Metallic
Item
Low Profile Cord Connectors
Cable Opening Min.
0.59 in
Cable Opening Max.
0.99 in
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Carton Quantity
50
Brand
Hubbell Wiring Device-Kellems
Nema Rating
IP66
Application
Straight Male Connector
Mounting Hardware Material
Locknut or Tapped Opening
Series
Low Profile PG
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
CSA Certified UL Listed
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Item Type
Low Profile Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.59-0.99 in (15.0-25.2 mm)

Description

Hubbell Wiring Device Kellems, Cord Connectors, European Style .59-.99",PG29, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.