Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Gray

  • Mfr # SECP29GA

  • Zoro # G100618362


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Style - Connector
Straight Male
Cable Opening Min.
0.59 in
Color
Gray
Cable Opening Max.
0.99 in
Standards
UL 514B, CSA C22.2 No. 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECP29GA
Zoro #
G100618362
UPC #
783585018393
Country of Origin
United States

Dimensions

Hub Size
PG29
Cord Dia. Range
0.59-0.99 in (15.0-25.2 mm)
Display Size
PG29

Details

Style - Connector
Straight Male
Cable Opening Min.
0.59 in
Color
Gray
Cable Opening Max.
0.99 in
Standards
UL 514B, CSA C22.2 No. 18
Material
Non-Metallic
Item
Low Profile Cord Connectors
Type
Connector
Nema Rating
IP66
Brand
Hubbell Wiring Device-Kellems
Series
Low Profile PG
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Standard
UL Listed
Number Of Conductors
Single
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Carton Quantity
50
Mounting Hardware Material
Locknut or Tapped Opening
Application
Straight Male Connector
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Low Profile Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.59-0.99 in (15.0-25.2 mm)
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Hubbell Wiring Device Kellems, Cord Connectors, European Style .59-.99",PG29, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.