Kellems Wire Management, Cord Connectors, Junior, .20-.27", 1/4", Gray, PK25

  • Mfr # HJ1003GPK25

  • Zoro # G300618391


product price:  $98.79
/pk 25, $3.95/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Knockout Size
0.53 to 0.54 in
Color
Gray
Cable Opening Min.
0.20 in
Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ1003GPK25
Zoro #
G300618391
UPC #
783585022925
Country of Origin
United States

Dimensions

Knockout Size
0.53 to 0.54 in
Hub Size
1/4
Display Size
1/4 NPT
Cord Dia. Range
0.20-0.27 in (5.1-6.7 mm)

Details

Style - Connector
Straight Male
Color
Gray
Cable Opening Min.
0.20 in
Item
Junior Cord Connectors
Type
Connector
Material
Nylon
Standards
UL Listed, CSA Certified
Cable Opening Max.
0.27 in
Application
Straight Male Connector
Brand
Hubbell Wiring Device-Kellems
Series
Miniature
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.20-0.27 in (5.1-6.7 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Nema Rating
IP66
Item Type
Junior Cord Connectors
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Mounting Hardware Material
Locknut or Tapped Opening
Standard
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Carton Quantity
5

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .20-.27", 1/4", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.