Kellems Wire Management, Cord Connectors, Junior, .28"-.34", 3/8", Gray, PK25

  • Mfr # HJ1006GPK25

  • Zoro # G000618431


product price:  $94.91
/pk 25, $3.80/ea
Free Shipping & Returns

Key Features

Type
Connector
Color
Gray
Material
Nylon
Series
Miniature
Display Size
3/8 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ1006GPK25
Zoro #
G000618431
UPC #
783585022987
Country of Origin
United States

Dimensions

Display Size
3/8 NPT
Cord Dia. Range
0.28-0.34 in (7.0-8.6 mm)
Hub Size
3/8

Details

Type
Connector
Item
Junior Cord Connectors
Color
Gray
Material
Nylon
Series
Miniature
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Standard
UL Listed
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Carton Quantity
5
Mounting Hardware Material
Locknut or Tapped Opening
Nema Rating
IP66
Application
Straight Male Connector
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.28-0.34 in (7.0-8.6 mm)
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Junior Cord Connectors

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .28-.34", 3/8", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.