Kellems Wire Management, Cord Connectors, Junior, .38"-.44", 1/2" NPT, Black, PK25

  • Mfr # HJ1060BPK25

  • Zoro # G400618352


product price:  $224.99
/pk 25, $9.00/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Color
Black
Type
Connector
Material
Nylon
Knockout Size
0.82 to 0.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1060BPK25
Zoro #
G400618352
UPC #
783585023335
Country of Origin
United States

Dimensions

Knockout Size
0.82 to 0.84 in
Display Size
1/2 NPT
Cord Dia. Range
0.38-0.44 in (9.5-11.1 mm)
Hub Size
1/2

Details

Style - Connector
Straight Male
Color
Black
Item
Junior Cord Connectors
Type
Connector
Material
Nylon
Cable Opening Max.
0.44 in
Cable Opening Min.
0.38 in
Standards
UL Listed, CSA Certified
Number Of Conductors
Single
Carton Quantity
5
Nema Rating
IP66
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Series
Miniature
Application
Straight Male Connector
Standard
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.38-0.44 in (9.5-11.1 mm)
Industry Standard(s)
UL Listed
Item Type
Junior Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connector,.38"-.44", 1/2" NPT, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.