Kellems Wire Management, Cord Connectors, Junior, SNAP-IN, .22-.27", Gray

  • Mfr # HS1001GPK25

  • Zoro # G700618397


product price: $15.05
/pk 25, $0.60/ea

Key Features

Style - Connector
Straight Male
Standards
UL Listed, CSA Certified
Cable Opening Max.
0.27 in
Color
Gray
Type
Snap-In Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1001GPK25
Zoro #
G700618397
UPC #
783585023366
Country of Origin
United States

Dimensions

Cord Dia. Range
0.22-0.27 in (5.6-6.9 mm)
Display Size
.50 Actual (12.7)

Details

Style - Connector
Straight Male
Standards
UL Listed, CSA Certified
Item
Juniors Miniature Cord Connectors
Cable Opening Max.
0.27 in
Color
Gray
Type
Snap-In Connector
Cable Opening Min.
0.22 in
Material
Nylon
Number Of Conductors
Single
Environmental Rating
Non-Weather Resistant
Carton Quantity
5
Mounting Hardware Material
Snap-In
Brand
Hubbell Wiring Device-Kellems
Standard
UL Listed
Application
Straight Snap-In Connector
Temp. Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Series
Miniature
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -40°F to +225°F (-40°C to +107°C)
Material - Mounting Hardware
Snap-In
Temperature Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Item Type
Juniors® Miniature Cord Connectors
Environmental Conditions
Non-Weather Resistant
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.22-0.27 in (5.6-6.9 mm)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, CordConnectors,Junior, SNAP-IN, .22-.27", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.