Shop HUBBELL WIRING DEVICE-KELLEMS

Kellems Wire Management, Cord Connectors, Junior with Spiral, .25"-.49", 3/4", Gray, PK25

  • Mfr # HJ1043GPK25
  • Zoro # G200618392

product price: 
$
278.99
/pk of 25, $11.16/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Cable Opening Min.
1/4 in
Color
Gray
Material
Nylon
Type
Connector with Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HJ1043GPK25
Zoro #
G200618392
UPC #
783585213316
Country of Origin
United States
Style - Connector
Straight Male
Cable Opening Min.
1/4 in
Color
Gray
Item
Junior Cord Connectors
Material
Nylon
Type
Connector with Spiral
Cable Opening Max.
0.49 in
Standards
UL Listed, CSA Certified
Application
Straight Male Connector with Spiral
Number Of Conductors
Single
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Series
Miniature
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Nema Rating
IP66
Carton Quantity
25 EA
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Locknut or Tapped Opening
Conductor Range
0.25-0.49 in (6.4-12.3 mm)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
Item Type
Junior Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed

Dimensions

Knockout Size
0.82 to 0.84 in
Display Size
3/4 NPT
Hub Size
3/4
Cord Dia. Range
0.25-0.49 in (6.4-12.3 mm)

Description

Hubbell Wiring Device Kellems, Cord Connectors, Junior with Spiral,.25-.49", 3/4", Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.