Kellems Wire Management, Cord Connectors, Junior with Spiral, .45"-.71", 3/4", Gray

  • Mfr # HJ1044GPK25

  • Zoro # G000618363


product price:  $288.99
/pk 25, $11.56/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Cable Opening Max.
0.71 in
Color
Gray
Knockout Size
0.82 to 0.84 in
Standards
UL Listed, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1044GPK25
Zoro #
G000618363
UPC #
783585213330
Country of Origin
United States

Dimensions

Knockout Size
0.82 to 0.84 in
Cord Dia. Range
0.45-0.71 in (11.4-18.0 mm)
Display Size
3/4 NPT
Hub Size
3/4

Details

Style - Connector
Straight Male
Cable Opening Max.
0.71 in
Color
Gray
Standards
UL Listed, CSA Certified
Material
Nylon
Cable Opening Min.
0.45 in
Type
Connector with Spiral
Item
Junior Cord Connectors
Brand
Hubbell Wiring Device-Kellems
Nema Rating
IP66
Number Of Conductors
Single
Series
Miniature
Application
Straight Male Connector with Spiral
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
UPC
783585000000
Carton Quantity
25 EA
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Mounting Hardware Material
Locknut or Tapped Opening
Conductor Range
0.45-0.71 in (11.4-18.0 mm)
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Junior Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Hubbell Wiring Device Kellems, Cord Connectors, Junior with Spiral,.485-.71", 3/4", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.