Kellems Wire Management, Cord Connectors, Straight Male, 1.25-1.38", 2", Aluminum

  • Mfr # SHC1065

  • Zoro # G500618504


product price:  $73.45
/ea

Key Features

Style - Connector
Straight Male
Material
Aluminum, Cast
Knockout Size
2.45 to 2-1/2 in
Standards
UL 514B, CSA Certified
Cable Opening Min.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC1065
Zoro #
G500618504
UPC #
783585200651
Country of Origin
United States

Dimensions

Knockout Size
2.45 to 2-1/2 in
Display Size
2 NPT
Hub Size
2
Cord Dia. Range
1.25-1.38 in (31.7- 34.9 mm)

Details

Style - Connector
Straight Male
Material
Aluminum, Cast
Item
Cord Connectors
Standards
UL 514B, CSA Certified
Cable Opening Min.
1-1/4 in
Cable Opening Max.
1.38 in
Color
White
Type
Straight Male
Brand
Hubbell Wiring Device-Kellems
Series
Standard Duty
Carton Quantity
10
Standard
UL Listed
Nema Rating
NEMA Type 4, 4X, 12 and 13
Temp. Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Application
Straight Male- Form 6
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C)
Conductor Range
1.25-1.38 in (31.7- 34.9 mm)
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 1.28-1.38", 2", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.