Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum

  • Mfr # SHC1030

  • Zoro # G600618466


product price:  $11.15
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Min.
0.13 in
Type
Straight Male
Standards
UL 514B, CSA Certified
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHC1030
Zoro #
G600618466
UPC #
783585200309
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Hub Size
3/4
Display Size
3/4 NPT
Cord Dia. Range
0.13-0 .19 in (3.2- 4.7 mm)

Details

Style - Connector
Straight Male
Cable Opening Min.
0.13 in
Type
Straight Male
Item
Cord Connectors
Standards
UL 514B, CSA Certified
Material
Aluminum
Cable Opening Max.
0.19 in
Color
Orange
Application
Straight Male- Form 2
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.13-0 .19 in (3.2- 4.7 mm)
Color Code
Orange
Brand
Hubbell Wiring Device-Kellems
Standard
UL Listed
Nema Rating
NEMA Type 4, 4X, 12 and 13
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Cord Connectors
Industry Standard(s)
UL Listed
Series
Standard Duty
Carton Quantity
50
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .13-.19", 3/4", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.