Kellems Wire Management, Cord Connectors, Straight Male, 1.94-2.06", 2", Aluminum

  • Mfr # SHC1072

  • Zoro # G700618458


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Color
White
Cable Opening Max.
2.06 in
Cable Opening Min.
1.94 in
Material
Aluminum, Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC1072
Zoro #
G700618458
UPC #
783585200729
Country of Origin
United States

Dimensions

Knockout Size
2.45 to 2-1/2 in
Cord Dia. Range
1.94-2.06 in (49.2- 52.4 mm)
Hub Size
2
Display Size
2 NPT

Details

Style - Connector
Straight Male
Color
White
Cable Opening Max.
2.06 in
Cable Opening Min.
1.94 in
Material
Aluminum, Cast
Standards
UL 514B, CSA Certified
Type
Straight Male
Item
Cord Connectors
Application
Straight Male- Form 7
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Carton Quantity
5
Nema Rating
NEMA Type 4, 4X, 12 and 13
Conductor Range
1.94-2.06 in (49.2- 52.4 mm)
Brand
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
Series
Standard Duty
Standard
UL Listed
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Temp. Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 1.94-2.06", 2", Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.