Kellems Wire Management, Cord Connectors, Straight Male, .25-.31", 1/4", Aluminum

  • Mfr # SHC1004

  • Zoro # G600618497


product price:  $10.49
/ea

Key Features

Style - Connector
Straight Male
Standards
UL 514B, CSA Certified
Knockout Size
0.54 to 0.57 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC1004
Zoro #
G600618497
UPC #
783585200040
Country of Origin
United States

Dimensions

Knockout Size
0.54 to 0.57 in
Hub Size
1/4
Display Size
1/4 NPT
Cord Dia. Range
0.25- 0.31 in (6.3- 7.9 mm)

Details

Style - Connector
Straight Male
Standards
UL 514B, CSA Certified
Color
Black
Material
Aluminum
Item
Cord Connectors
Cable Opening Min.
1/4 in
Type
Straight Male
Cable Opening Max.
0.31 in
Series
Standard Duty
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Mounting Hardware Material
Locknut or Tapped Opening
Color Code
Black
Nema Rating
NEMA Type 4, 4X, 12 and 13
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Application
Straight Male- Form 1
Number Of Conductors
Single
Carton Quantity
50
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Cord Connectors
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.25- 0.31 in (6.3- 7.9 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .25-.31", 1/4", Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.