Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum

  • Mfr # SHC1095

  • Zoro # G000618509


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Color
White
Type
Straight Male
Knockout Size
3.58 to 3.63 in
Cable Opening Max.
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC1095
Zoro #
G000618509
UPC #
783585200958
Country of Origin
United States

Dimensions

Knockout Size
3.58 to 3.63 in
Hub Size
3
Display Size
3 NPT
Cord Dia. Range
3-3.25 in (76.2- 82.5 mm)

Details

Style - Connector
Straight Male
Color
White
Type
Straight Male
Cable Opening Max.
3-1/4 in
Material
Aluminum, Cast
Standards
UL 514B, CSA Certified
Cable Opening Min.
3 in
Item
Cord Connectors
Carton Quantity
3
Standard
UL Listed
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Nema Rating
NEMA Type 4, 4X, 12 and 13
Number Of Conductors
Single
Application
Straight Male- Form 8
Series
Standard Duty
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Item Type
Cord Connectors
Conductor Range
3-3.25 in (76.2- 82.5 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 3.00-3.25", 3", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.