Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Nylon

  • Mfr # SHC1005CR

  • Zoro # G100618430


product price:  $10.89
/ea

Key Features

Style - Connector
Straight Male
Color
White
Material
Nylon
Cable Opening Min.
0.31 in
Knockout Size
0.54 to 0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC1005CR
Zoro #
G100618430
UPC #
783585207872
Country of Origin
United States

Dimensions

Knockout Size
0.54 to 0.57 in
Hub Size
1/4
Cord Dia. Range
0.31- 0.38 in (7.9- 9.5 mm)
Display Size
1/4 NPT

Details

Style - Connector
Straight Male
Color
White
Item
Cord Connectors
Material
Nylon
Cable Opening Min.
0.31 in
Cable Opening Max.
0.38 in
Type
Straight Male
Standards
UL 514B, CSA Certified
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Mounting Hardware Material
Locknut or Tapped Opening
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Number Of Conductors
Single
Nema Rating
NEMA Type 4, 4X, 12 and 13
Color Code
White
Application
Straight Male- Form 1
Series
Standard Duty
Carton Quantity
50
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.31- 0.38 in (7.9- 9.5 mm)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .31-.38", 1/4", Nylon, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.