Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Nylon

  • Mfr # SHC2005CR

  • Zoro # G800618440


product price:  $11.19
/ea

Key Features

Style - Connector
Straight Male
Type
Straight Male
Standards
UL 514B, CSA Certified
Cable Opening Max.
3/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC2005CR
Zoro #
G800618440
UPC #
783585451503
Country of Origin
United States

Dimensions

Knockout Size
0.54 to 0.57 in
Cord Dia. Range
0.31-0.38 in (7.9-9.5 mm)
Display Size
1/4 NPT
Hub Size
1/4

Details

Style - Connector
Straight Male
Type
Straight Male
Standards
UL 514B, CSA Certified
Cable Opening Max.
3/8 in
Color
Black
Item
Cord Connectors
Material
Nylon
Cable Opening Min.
5/16 in
Standard
UL Listed
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Application
Straight Male- Form 1
Mounting Hardware Material
Locknut or Tapped Opening
Carton Quantity
50
Number Of Conductors
Single
Nema Rating
NEMA Type 4, 4X, 12 and 13
Series
Standard Duty
Color Code
White
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.31-0.38 in (7.9-9.5 mm)
Item Type
Cord Connectors
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .31-.38", 1/4", Nylon, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.