Kellems Wire Management, Cord Connectors, Straight Male, .75-.88", 1", Nylon

  • Mfr # SHC2042CR

  • Zoro # G600618350


product price:  $14.65
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Min.
3/4 in
Material
Nylon
Standards
UL 514B, CSA Certified
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC2042CR
Zoro #
G600618350
UPC #
783585451787
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Hub Size
1
Dimensions
1.88 in x 1.88 in x 2.45 in
Cord Dia. Range
0.75- 0.88 in (19.0- 22.2 mm)
Display Size
1 NPT
Height
2.45 in
Length
1.88 in
Width
1.88 in

Details

Style - Connector
Straight Male
Cable Opening Min.
3/4 in
Material
Nylon
Standards
UL 514B, CSA Certified
Color
Black
Cable Opening Max.
7/8 in
Item
Cord Connectors
Type
Straight Male
Number Of Conductors
Single
Carton Quantity
15
Brand
Hubbell Wiring Device-Kellems
Series
Standard Duty
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Color Code
Orchid
Application
Straight Male- Form 4
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.75- 0.88 in (19.0- 22.2 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Nema Rating
NEMA Type 4, 4X, 12 and 13
Industry Standard(s)
UL Listed

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .75-.88", 1", Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.