Zoro Homepage

Lamp Holder, 660 W Lamp

  • Mfr # RL310

  • Zoro # G1824681


product price: $11.95
/ea

Key Features

Mounting
Slide-On
Finish
Composite
Color
White
Voltage
600V AC
Connection
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL310
Zoro #
G1824681
UPC #
883778112324
Country of Origin
China

Dimensions

Length
1 1/4 in
Bulb Dia.
3/4 in, 1 in, 1 1/2 in

Details

Item
Lampholder
Mounting
Slide-On
Finish
Composite
Color
White
Voltage
600V AC
Connection
Screw Terminals
Socket Type
Single Pin FA8
Watts
660 W
Features
Standard Product
Standards
cUL, UL
Wire Gauge (AWG)
18 AWG
Bulb Base Type
Single Pin (Fa8)
Compatible with Brand
BRYANT
Amps
1.1 A

Description

Lampholder, Bulb Base Type Single Pin (Fa8), Color White, Compatible with Manufacturer Model Number Not Applicable, Features Standard Product, Length 1 1/4 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Screw Terminals, Finish Composite, Mounting Slide-On, Standards cUL, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand BRYANT, Amps 1.1 A, Bulb Dia. 3/4 in, 1 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.