Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Holder, 660 Watts

  • Mfr # RL320

  • Zoro # G0723642


product price: $5.69
/ea

Key Features

Type
Fluorescent
Mounting
Slide-On, Snap-In
Finish
Composite
Length (In.)
2.14
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL320
Zoro #
G0723642
UPC #
783585809069
Country of Origin
Multiple

Dimensions

Length (In.)
2.14
Length
2 1/8 in
Bulb Dia.
1 in, 1 1/2 in

Details

Item
Lampholder
Type
Fluorescent
Mounting
Slide-On, Snap-In
Finish
Composite
Voltage
600V AC
Color
White
Connection
Push-In Terminals
Socket Type
Bipin G13
Watts
660 W
Features
Standard Product
Wire Gauge (AWG)
18 AWG
Standards
UL
Bulb Base Type
Medium Bi-Pin (G13)
Amps
1.1 A

Description

Lampholder, Bulb Base Type Medium Bi-Pin (G13), Color White, Compatible with Manufacturer Model Number Not Applicable, Features Standard Product, Length 2 1/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Push-In Terminals, Finish Composite, Mounting Slide-On, Snap-In, Standards UL, Wire Gauge (AWG) 18 AWG, Amps 1.1 A, Bulb Dia. 1 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.