
LD SGL EYE SERV DRP, .94-1.0", SS, CLS
Mfr # 02416014
Zoro # G600490437
product price: $58.29
/eaKey Features
Material
Stainless Steel
Cable Dia. Range
1.00 in-1.18 in
Breaking Strength
2,050 lbs
Color
Metallic
Brand
Hubbell Wiring Device-Kellems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02416014
Zoro #
G600490437
UPC #
783585332345
Country of Origin
United States
Dimensions
Cable Dia. Range
1.00 in-1.18 in
Display Size
Standard Sized
Cable Size
1.00-1.18 (2.54-3.00)
Details
Item
Service Drop Grips
Material
Stainless Steel
Breaking Strength
2,050 lbs
Color
Metallic
Brand
Hubbell Wiring Device-Kellems
Application
Single Eye
Construction
Woven
Mounting Hardware Material
Screw Hook or Beam Clamp
Standard
CSA Certified
UPC
783585000000
Carton Quantity
5
Description
Hubbell Wiring Device Kellems, Light Duty Single Eye Service Drop, .94-1.0", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.