
LD UNI EYE SERV DRP, 1.1-1.2", CLS
Mfr # 02216030
Zoro # G500490483
product price: $46.55
/eaKey Features
Material
Bronze, Tin Coated
Cable Dia. Range
1.06 in-1.25 in
Breaking Strength
1,020 lbs
Color
Metallic
Brand
Hubbell Wiring Device-Kellems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02216030
Zoro #
G500490483
UPC #
783585307480
Country of Origin
United States
Dimensions
Cable Dia. Range
1.06 in-1.25 in
Cable Size
1.06-1.25 (2.69-3.17)
Display Size
Standard Sized
Details
Item
Service Drop Grips
Material
Bronze, Tin Coated
Breaking Strength
1,020 lbs
Color
Metallic
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
UPC
783585000000
Mounting Hardware Material
Screw Hook or Beam Clamp
Carton Quantity
10
Standard
CSA Certified
Application
Universal Eye
Description
Hubbell Wiring Device Kellems, Support Grips, Light Duty, Universal EyeService Drop, 1.1-1.2", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.