Zoro Homepage

Lighting Fixture Round Box, White

  • Mfr # PT12LFB

  • Zoro # G2035914


product price: $17.99
/ea

Key Features

Fittings Sub-Category
Boxes
Type
Boxes
Color
White
For Use With
PT1 PremiseTrak
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT12LFB
Zoro #
G2035914
UPC #
783585337869
Country of Origin
United States

Dimensions

Height
1.04 in
Length
5.31 in
Length (Straight Wireway)
5.31 in
Height (In.)
1 in
Width (In.)
5 1/4 in
Length (In.)
5 1/4 in

Details

Item
Lighting Fixture Round Box
Fittings Sub-Category
Boxes
Type
Boxes
Color
White
For Use With
PT1 PremiseTrak
Material
PVC
Standards
CSA Certified, UL
Features
Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements
Material of Construction
PVC
Series
PT1
Item Type
PT1 PremiseTrak Series
Style
Round
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flammability - UL94V-0 Environmental - Operating Temperature - -25.6° to 158° F

Description

Lighting Fixture Round Box, Material of Construction PVC, Cover Type -, Color White, Height (In.) 1 in, Length (In.) 5 1/4 in, Width (In.) 5 1/4 in, For Use With PT1 PremiseTrak, Features Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements, Includes -, Standards CSA Certified, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.