Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V

  • Mfr # GFPSTOEMA

  • Zoro # G2589203


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Amps
15
Number of Outlets
0
Voltage
120V AC
Receptacle Configuration
Bare Wire
Plug Configuration
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFPSTOEMA
Zoro #
G2589203
UPC #
783585690414
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
15 ft
Portable GFCI Plug Cord Length
12"
Portable GFCI Receptacle Cord Length
15 ft.
Range of Lengths
11 to 15 ft.
Plug Cord Length
12 in
Receptacle Cord Length
15 ft
Outside Diameter
0.245
Conductor Size
#14 AWG

Details

Item
Straight Blade
Amps
15
Number of Outlets
0
Voltage
120V AC
Receptacle Configuration
Bare Wire
Plug Configuration
NEMA 5-15P
Reset Type
Automatic
Max. Amps
15 A
Voltage Rating
120 VAC
Enclosure Rating
Watertight
Number of Poles
2
Number of Wires
3
Color
Yellow
HP
1/2 hp
Standards
CSA, UL
NEMA Receptacle Configuration
Bare Wire
Hz
60 Hz
NEMA Plug Configuration
5-15p
NEC Cord Designation
SJTW-A
Material
PVC
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Outlet Configuration
User Wired Connection
Gauge/Conductor
14/3
Self-Testing
No
Material of Construction
PVC
Housing Material
PVC
Trade Designation
SJTW-A
Number of Conductors
3
Plug Style
Straight
Type
Line Cord
Conductor Type
Copper
Style
Automatic Set
Connectivity
Plug-In
Weight
1.65 lb
Current Rating
15 A
Carton Quantity
5
Insulating Material
Elastomer
Amperage
15 A
Number of Strands
Multi
Number Of Conductors
3
Jacket Material
PVC
Application
Line Cord with Male End Only
Construction
Fabricated
UPC
783586000000
Brand
Hubbell Wiring Device-Kellems
Standard
UL Listed
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Series
Extra Heavy Duty
Line Cord Type
Industrial
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
Trip Time
0.025 seconds
Voltage Range
120V AC +10% -15%
GFCI Product Type
line-cords
Set Style
Automatic
Max Humidity
0.95
Frequency
60Hz
Cord Ends
Male Plug/ Stripped Leads
Trip Level
4-6 mA
Device Style
Straight Blade
Item Type
Straight Blade
Current / Amperage Rating
15 A
Industry Standard(s)
UL Listed
Temperature Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Amperage Rating
15 A
Material - Insulation
Elastomer
Voltage Rating Description
120 VAC
Strands
Multi
Material - Jacket
PVC

Description

Line Cord GFCI, Cord Length 15 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration Bare Wire, Enclosure Rating Watertight, Number of Outlets 0, Trade Designation SJTW-A, Voltage 120V AC, Hz 60 Hz, Wire Size 14 AWG, Number of Conductors 3, Housing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.