Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC

  • Mfr # GFP3305

  • Zoro # G3287961


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Amps
30
Number of Outlets
0
Voltage
120/240V AC
Receptacle Configuration
Bare Wire
Plug Configuration
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFP3305
Zoro #
G3287961
UPC #
783585521169
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
6 ft
Portable GFCI Plug Cord Length
12"
Portable GFCI Receptacle Cord Length
6 ft.
Range of Lengths
5 to 10 ft.
Receptacle Cord Length
6 ft
Plug Cord Length
12 in
Outside Diameter
0.335
Conductor Size
#10 AWG

Details

Item
Industrial Grade
Amps
30
Number of Outlets
0
Voltage
120/240V AC
Receptacle Configuration
Bare Wire
Plug Configuration
Bare Wire
Reset Type
Manual
Max. Amps
30 A
Voltage Rating
120/240 VAC
Enclosure Rating
Nema 4X
Number of Poles
3
Number of Wires
4
Color
Black
Gauge/Conductor
10/3
NEC Cord Designation
SJGOOW
Self-Testing
No
Hz
60 Hz
NEMA Plug Configuration
Bare Wire
Standards
CSA, UL
NEMA Receptacle Configuration
Bare Wire
Material
Valox
Outlet Configuration
User Wired Connection
Plug Configuration - Ext. Cords and Power Strips
No Plug
Material of Construction
Valox
Housing Material
Valox
Number of Conductors
4
Plug Style
No Plug
Trade Designation
SJGOOW
Type
Portable, Straight Blade
Application
Line Cord Only No Devices
Number of Strands
Multi
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Series
Extra Heavy Duty
Conductor Type
Copper
Number Of Conductors
4
Carton Quantity
5
Connectivity
Plug-In
Standard
UL Listed
Current Rating
30 A
Style
Manual Set
Jacket Material
PVC
Construction
Fabricated
Brand
Hubbell Wiring Device-Kellems
UPC
783586000000
Weight
4.5 lb
Insulating Material
Elastomer
Amperage
30 A
Max Humidity
0.95
Device Style
Wireable
Trip Level
4-6 mA
GFCI Product Type
portable
Set Style
Manual
Voltage Range
120V AC +10% -15%
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
Trip Time
0.025 seconds
Frequency
60Hz

Description

Line Cord GFCI, Cord Length 6 ft, Color Black, Max. Amps 30 A, Plug Configuration Bare Wire, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Number of Outlets 0, Trade Designation SJGOOW, Voltage 120/240V AC, Hz 60 Hz, Wire Size 10 AWG, Number of Conductors 4, Housing Material Valox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.