Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V

  • Mfr # GFP5305

  • Zoro # G1253725


product price: $664.20
/ea
Free Shipping & Returns

Key Features

Amps
30
Number of Outlets
0
Voltage
250V AC
Receptacle Configuration
Bare Wire
Plug Configuration
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFP5305
Zoro #
G1253725
UPC #
783585521268
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
6 ft
Range of Lengths
5 to 10 ft.
Portable GFCI Receptacle Cord Length
6 ft.
Portable GFCI Plug Cord Length
12"
Plug Cord Length
12 in
Receptacle Cord Length
6 ft
Outside Diameter
0.335
Conductor Size
#10 AWG

Details

Item
Industrial Grade
Amps
30
Number of Outlets
0
Voltage
250V AC
Receptacle Configuration
Bare Wire
Plug Configuration
Bare Wire
Reset Type
Manual
Max. Amps
30 A
Voltage Rating
3 Phase 250 VAC
Enclosure Rating
Nema 4X
Number of Poles
3
Number of Wires
4
Color
Black
Self-Testing
No
NEMA Receptacle Configuration
Bare Wire
Material
Valox
Gauge/Conductor
10/3
NEC Cord Designation
SJGOOW
Outlet Configuration
User Wired Connection
NEMA Plug Configuration
Bare Wire
Standards
CSA, UL
Hz
60 Hz
Plug Configuration - Ext. Cords and Power Strips
No Plug
Material of Construction
Valox
Housing Material
Valox
Plug Style
No Plug
Trade Designation
SJGOOW
Number of Conductors
4
Type
Portable, Straight Blade
Standard
UL Listed
Style
Manual Set
Carton Quantity
5
Brand
Hubbell Wiring Device-Kellems
Application
Line Cord Only No Devices
Current Rating
30 A
Amperage
30 A
Jacket Material
PVC
Series
Extra Heavy Duty
Connectivity
Plug-In
Conductor Type
Copper
Weight
4.5 lb
Construction
Fabricated
UPC
783586000000
Insulating Material
Elastomer
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Number of Strands
Multi
Number Of Conductors
4
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
GFCI Product Type
portable
Trip Level
4-6 mA
Max Humidity
0.95
Frequency
60Hz
Voltage Range
120V AC +10% -15%
Device Style
Wireable
Set Style
Manual
Trip Time
0.025 seconds

Description

Line Cord GFCI, Cord Length 6 ft, Color Yellow, Max. Amps 30 A, Plug Configuration Bare Wire, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Number of Outlets 0, Trade Designation SJGOOW, Voltage 250V AC, Hz 60 Hz, Wire Size 10 AWG, Number of Conductors 4, Housing Material Valox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.