Liquid-Tight Flex Conduit & Fitting Kits, 1/2 in Trade Size, 6 ft, 3 in Bend, PVC (Discontinued)
- Mfr # PS05GYKIT
- Zoro # G2404464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS05GYKIT
Zoro #
G2404464
UPC #
783585339658
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Nominal Length
6 ft
Bend Radius
3 in
Outside Dia.
0.83 in
Outside Diameter
0.83 in
Inside Diameter
0.63 in
Display Size
1/2"
Flexible Conduit Nominal Length
6 ft
Flexible Conduit Bend Radius
3 in
Inside Dia.
0.63 in
Conduit Trade Size
1/2 in
Description
Liquid-Tight Flex Conduit & Fitting Kits, Trade Size 1/2 in, Bend Radius 3 in, Color Gray, Approval Rating CSA, UL, PVC, Jacket Material Fused PVC, Max. Operating Temp. 225 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 6 ft, Flammability Rating UL 94 X2, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.63 in, Jacketed Yes, Liquid Tight Conduit Application Kit, Nonmetallic, Outside Diameter 0.83 in, Resistance Properties Corrosion Resistant, PS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.