Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1-1/2 in, Straight

  • Mfr # SHC1059

  • Zoro # G3301837


product price: $49.79
/ea

Key Features

Material
Aluminum
Box Connection
1 1/2 in MNPT
Cord Dia. Range
1.25 in to 1.38 in
Color
Silver
Length - Box to End of Connector
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1059
Zoro #
G3301837
UPC #
783585200590
Country of Origin
China

Dimensions

Cord Dia. Range
1.25 in to 1.38 in
Length - Box to End of Connector
1 11/16 in
Length
2-5/16"
Length - External Strain Relief
No External Strain Relief
Conduit Size
1-1/2"
Hub Size
1 1/2 in MNPT
Overall Length
2 7/16 in
Compatible Conduit Trade Size
1 1/2 in
Thread Size
1 1/2 in
Form Size
F5
Dimension E A/C
2.28" (57.9)
Cord Diameter Range
1.25"- 1.38" (31.7- 34.9)
Dimension B
1.70" (43.2) Ref.
Dimension D
1.38" (35.1) Throat Dia.
Dimension E A/F
2.12" (53.8)
Recommended Knockout Hole Size
1.97"- 2.02" (50.0-51.2)
Dimension A
2.31" (58.7) Dia.
Dimension C
.74" (18.8)
Display Size
1 1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 1/2 in MNPT
Color
Silver
Gland Color Code
No Code
Item - Cord Connector
Liquid Tight Cord Connector
Number of Cords
1
Style - Connector
Straight
Strain Relief Type
No External Strain Relief
Standards
CSA LR27378, UL E54218(M)
Material - Cord Connector
Aluminum
Connector Type
Straight
Body Color - Cord Connector
Silver
Material - External Strain Relief
No External Strain Relief
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
For Use With
Kellems Wire Management
Thread Type
NPT Thread
Bushing Material
Neoprene
Thread Gender
Male
For Maximum Cable OD
1.38 in
Minimum Operating Temperature
-30 Degrees F
IP Rating
IP66
Environmental Rating
Hazardous Locations
Collar Material
Aluminum
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Minimum Cable OD
1.25 in
Connection Orientation
Straight
Body Color
Silver
Grommet Color Code
No Code
Liquid Tight
Yes
Body Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector
Maximum Operating Temperature
225 Degrees F
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Material/Style
Aluminum
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Product Type
Cord Connectors
Cord Connector Body Style
Straight Male
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Color Code
White
Number Of Conductors
Single
Industry Standard(s)
UL Listed
Type
Straight Male
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
1.25-1.38 in (31.7- 34.9 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors
Series
Standard Duty
Application
Straight Male- Form 5
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.