Zoro Homepage

Liquid Tight Connector, 1-1/2 in, Straight

  • Mfr # SHC1059ZP

  • Zoro # G3420636


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Iron
Box Connection
1 1/2 in MNPT
Number of Cords
1
Material - External Strain Relief
No External Strain Relief
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1059ZP
Zoro #
G3420636
UPC #
783585210599
Country of Origin
China

Dimensions

Cord Dia. Range
1.25 in to 1.38 in
Length
2-7/16"
Conduit Size
1-1/2"
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 11/16 in
Hub Size
1 1/2 in MNPT
Thread Size
1 1/2 in
Form Size
F5
Compatible Conduit Trade Size
1 1/2 in
Overall Length
2 7/16 in
Recommended Knockout Hole Size
1.97"- 2.02" (50.0-51.2)
Dimension E A/F
2.19" (55.6)
Dimension A A/C
2.40" (61.0)
Dimension B
1.70" (43.2) Ref.
Dimension C
.74" (18.8)
Dimension E A/C
2.48" (63.0)
Dimension D
1.39" (35.3) Throat Dia.
Cord Diameter Range
1.25"- 1.38" (31.7- 34.9)
Display Size
1 1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Iron
Box Connection
1 1/2 in MNPT
Number of Cords
1
Material - External Strain Relief
No External Strain Relief
Color
Silver
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Connector Type
Straight
Gland Color Code
No Code
Material - Cord Connector
Zinc Plated Steel
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
Insulated
No
Body Color - Cord Connector
Silver
Style - Connector
Straight
Standards
CSA LR27378, UL E54218(M)
For Use With
Kellems Wire Management
Bushing Material
Neoprene
Liquid Tight
Yes
Grommet Color Code
No Code
Connection Orientation
Straight
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Thread Gender
Male
For Minimum Cable OD
1.25 in
Compatible Conduit Type
Liquid Tight Cord Connector
Body Color
Silver
For Maximum Cable OD
1.38 in
Thread Type
NPT Thread
Minimum Operating Temperature
-30 Degrees F
Collar Material
Iron
Environmental Rating
Hazardous Locations
Body Material
Iron
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
Cord Connector Body Style
Straight Male
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Product Type
Cord Connectors
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Plating
Cadmium
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Malleable Iron
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Conductor Range
1.25-1.38 in (31.7- 34.9 mm)
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Type
Straight Male
Application
Straight Male- Form 5
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Series
Standard Duty
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.