Zoro Homepage

Liquid Tight Connector, 1-1/2in, Straight

  • Mfr # SHC1058

  • Zoro # G1320392


product price: $47.45
/ea

Key Features

Material
Aluminum
Box Connection
1 1/2 in MNPT
Number of Cords
1
Strain Relief Type
No External Strain Relief
Style - Connector
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1058
Zoro #
G1320392
UPC #
783585200583
Country of Origin
China

Dimensions

Length - Box to End of Connector
1 11/16 in
Conduit Size
1-1/2"
Cord Dia. Range
1.13 in to 1.25 in
Length
2-7/16"
Length - External Strain Relief
No External Strain Relief
Hub Size
1 1/2 in MNPT
Compatible Conduit Trade Size
1 1/2 in
Overall Length
2 7/16 in
Form Size
F5
Thread Size
1 1/2 in
Dimension A
2.31" (58.7) Dia.
Recommended Knockout Hole Size
1.97"- 2.02" (50.0-51.2)
Dimension C
.74" (18.8)
Dimension B
1.70" (43.2) Ref.
Dimension D
1.38" (35.1) Throat Dia.
Cord Diameter Range
1.13"- 1.25" (28.6- 31.7)
Dimension E A/C
2.28" (57.9)
Dimension E A/F
2.12" (53.8)
Display Size
1 1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 1/2 in MNPT
Number of Cords
1
Strain Relief Type
No External Strain Relief
Style - Connector
Straight
Color
Silver
Item - Cord Connector
Liquid Tight Cord Connector
Material - Cord Connector
Aluminum
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
Body Color - Cord Connector
Silver
Insulated
No
Standards
CSA LR27378, UL E54218(M)
Connector Type
Straight
Gland Color Code
No Code
For Use With
Kellems Wire Management
Liquid Tight
Yes
Maximum Operating Temperature
225 Degrees F
Minimum Operating Temperature
-30 Degrees F
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Thread Gender
Male
Connection Orientation
Straight
For Minimum Cable OD
1.13 in
For Maximum Cable OD
1.25 in
Compatible Conduit Type
Liquid Tight Cord Connector
Body Color
Silver
Thread Type
NPT Thread
Body Material
Aluminum
IP Rating
IP66
Bushing Material
Neoprene
Collar Material
Aluminum
Environmental Rating
Hazardous Locations
Grommet Color Code
No Code
Color Code
White
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Product Type
Cord Connectors
Material/Style
Aluminum
Cord Connector Body Style
Straight Male
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
1.13-1.25 in (28.6- 31.7 mm)
Item Type
Cord Connectors
Type
Straight Male
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Application
Straight Male- Form 5
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Series
Standard Duty
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.