Zoro Homepage

Liquid Tight Connector, 1-1/4 in., 90 deg

  • Mfr # NHC1052

  • Zoro # G3007952


product price: $55.79
/ea

Key Features

Material
Aluminum
Box Connection
1 1/4 in MNPT
Material - External Strain Relief
No External Strain Relief
Cord Dia. Range
1.00 in to 1.13 in
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHC1052
Zoro #
G3007952
UPC #
783585201528
Country of Origin
United States

Dimensions

Cord Dia. Range
1.00 in to 1.13 in
Length - Box to End of Connector
3 3/16 in
Conduit Size
1-1/4"
Length
4-5/16"
Length - External Strain Relief
No External Strain Relief
Hub Size
1 1/4 in MNPT
Compatible Conduit Trade Size
1 1/4 in
Thread Size
1 1/4 in
Form Size
F5
Dimension A
3.18" (80.8)
Dimension B
4.30" (109.2) Ref.
Dimension E A/C
2.47" (62.7)
Dimension G
2.31" (58.7) Dia.
Cord Diameter Range
1.00"- 1.13" (25.4- 28.6)
Dimension C
.73" (18.5) Dia.
Dimension D
1.26" (32.0) Throat.
Recommended Knockout Hole Size
1.72"- 1.77" (43.7-44.9)
Dimension E A/F
2.15" (54.6)
Display Size
1 1/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 1/4 in MNPT
Material - External Strain Relief
No External Strain Relief
Number of Cords
1
Color
Silver
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Aluminum
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
No Code
Insulated
No
Body Color - Cord Connector
Silver
Style - Connector
90 Degrees
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Standards
CSA LR27378, UL E54218(M)
Connector Type
90 Degrees
For Use With
Kellems Wire Management
Thread Type
NPT Thread
IP Rating
IP66
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Maximum Operating Temperature
225 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Aluminum
Environmental Rating
Hazardous Locations
Grommet Color Code
No Code
Connection Orientation
90 Degrees
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
1.13 in
Body Color
Silver
Liquid Tight
Yes
Collar Material
Aluminum
For Minimum Cable OD
1 in
Thread Gender
Male
Material/Style
Cast Aluminum
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Product Type
Cord Connectors
Cord Connector Body Style
90 Degree Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Series
Standard Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Type
90° Male
Industry Standard(s)
UL Listed
Conductor Range
1-1.13 in (25.4- 28.6 mm)
Item Type
Cord Connectors
Application
90 Degree Male- Form 5
Number Of Conductors
Single
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.