Liquid Tight Connector, 1-1/4 in, Straight
Mfr # SHC1054
Zoro # G3266347
product price: $38.85
/eaKey Features
Material
Aluminum
Box Connection
1 1/4 in MNPT
Material - Cord Connector
Aluminum
Conduit Size
1-1/4"
Style - Connector
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC1054
Zoro #
G3266347
UPC #
783585200545
Country of Origin
United States
Dimensions
Conduit Size
1-1/4"
Cord Dia. Range
1.25 in to 1.38 in
Length - Box to End of Connector
1 11/16 in
Length - External Strain Relief
No External Strain Relief
Length
2-5/16"
Hub Size
1 1/4 in MNPT
Thread Size
1 1/4 in
Overall Length
2 7/16 in
Compatible Conduit Trade Size
1 1/4 in
Form Size
F5
Dimension A
2.31" (58.7) Dia.
Cord Diameter Range
1.25"- 1.38" (31.7- 34.9)
Dimension E A/F
2.12" (53.8)
Dimension B
1.70" (43.2) Ref.
Dimension E A/C
2.28" (57.9)
Dimension C
.74" (18.8)
Recommended Knockout Hole Size
1.72"- 1.77" (43.7-44.9)
Dimension D
1.26" (32.0) Throat Dia.
Display Size
1 1/4" NPT
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.