Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1 in., Brown

  • Mfr # SHC1040

  • Zoro # G1945806


product price: $12.15
/ea

Key Features

Material
Aluminum
Box Connection
1 in MNPT
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1040
Zoro #
G1945806
UPC #
783585200408
Country of Origin
China

Dimensions

Conduit Size
1"
Cord Dia. Range
0.50 in to 0.63 in
Length - Box to End of Connector
1 5/8 in
Length - External Strain Relief
No External Strain Relief
Length
2-5/16"
Hub Size
1 in MNPT
Overall Length
2 5/16 in
Thread Size
1 in
Compatible Conduit Trade Size
1 in
Form Size
F4
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension E A/C
1.81" (46.0)
Dimension A
1.75" (44.4) Dia.
Cord Diameter Range
.50"- .63" (12.7- 15.9)
Dimension E A/F
1.62" (41.1)
Dimension D
1.02" (25.9) Throat Dia.
Dimension B
1.60" (40.6)
Dimension C
.71" (18.0)
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 in MNPT
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
Color
Brown
Body Color - Cord Connector
Silver
Insulated
No
Material - Cord Connector
Aluminum
Gland Color Code
Brown
Number of Cords
1
Style - Connector
Straight
Standards
CSA LR27378, UL E54218(M)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Connector Type
Straight
For Use With
Kellems Wire Management
Application
Straight Male- Form 4
For Maximum Cable OD
0.63 in
Environmental Rating
Hazardous Locations
Bushing Material
Neoprene
Compatible Conduit Type
Liquid Tight Cord Connector
Thread Gender
Male
Connection Orientation
Straight
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Body Material
Aluminum
IP Rating
IP66
Thread Type
NPT Thread
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
225 Degrees F
Grommet Color Code
Brown
For Minimum Cable OD
0.5 in
Collar Material
Aluminum
Body Color
Silver
Liquid Tight
Yes
Color Code
Brown
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Aluminum
Cord Connector Body Style
Straight Male
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Product Type
Cord Connectors
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.5-0.63 in (12.7- 15.9 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
Type
Straight Male
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Standard Duty
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Number Of Conductors
Single
Industry Standard(s)
UL Listed

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.