Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1 in., Brown

  • Mfr # SHC1097ZP

  • Zoro # G2418692


product price: $21.79
/ea

Key Features

Material
Steel
Box Connection
1 in MNPT
Connector Type
Straight
Style - Connector
Straight
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1097ZP
Zoro #
G2418692
UPC #
783585210971
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Conduit Size
1"
Length - Box to End of Connector
1 3/8 in
Length
2-1/8"
Cord Dia. Range
0.50 in to 0.63 in
Hub Size
1 in MNPT
Form Size
F3
Compatible Conduit Trade Size
1 in
Overall Length
2 1/8 in
Thread Size
1 in
Dimension E A/C
1.54" (39.1)
Dimension A A/C
1.55" (39.4)
Dimension D
.89" (22.6) Throat Dia.
Dimension E A/F
1.38" (35.1)
Dimension B
1.40" (35.6) Ref.
Dimension A A/F
1.38" (35.1)
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension C
.70" (17.8)
Cord Diameter Range
.50"- .63" (12.7- 15.9)
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
1 in MNPT
Connector Type
Straight
Style - Connector
Straight
Number of Cords
1
Gland Color Code
Brown
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Insulated
No
Material - External Strain Relief
No External Strain Relief
Standards
CSA LR27378, UL E54218(M)
Color
Brown
Material - Cord Connector
Zinc Plated Steel
Body Color - Cord Connector
Silver
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
For Use With
Kellems Wire Management
Grommet Color Code
Brown
Minimum Operating Temperature
-30 Degrees F
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Body Color
Silver
For Minimum Cable OD
0.5 in
Bushing Material
Neoprene
Connection Orientation
Straight
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
Liquid Tight Cord Connector
For Maximum Cable OD
0.63 in
Thread Gender
Male
Body Material
Steel
Environmental Rating
Hazardous Locations
Liquid Tight
Yes
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
Collar Material
Steel
Thread Type
NPT Thread
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Product Type
Cord Connectors
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Material/Style
Zinc Plated Steel
Color Code
Brown
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Cord Connector Body Style
Straight Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.5-0.63 in (12.7- 15.9 mm)
Application
Straight Male- Form 3
Type
Straight Male
Number Of Conductors
Single
Series
Standard Duty
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.