Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1 in., Orchid

  • Mfr # SHC1042

  • Zoro # G0756192


product price: $12.15
/ea

Key Features

Material
Aluminum
Box Connection
1 in MNPT
Length
2-5/16"
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1042
Zoro #
G0756192
UPC #
783585200422
Country of Origin
China

Dimensions

Length
2-5/16"
Conduit Size
1"
Cord Dia. Range
0.75 in to 0.88 in
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 5/8 in
Hub Size
1 in MNPT
Form Size
F4
Overall Length
2 5/16 in
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Dimension A
1.75" (44.4) Dia.
Dimension B
1.60" (40.6)
Dimension C
.71" (18.0)
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension E A/F
1.62" (41.1)
Cord Diameter Range
.75"- .88" (19.0- 22.2)
Dimension D
1.02" (25.9) Throat Dia.
Dimension E A/C
1.81" (46.0)
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
Body Color - Cord Connector
Silver
Number of Cords
1
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
Orchid
Insulated
No
Connector Type
Straight
Material - Cord Connector
Aluminum
Standards
CSA LR27378, UL E54218(M)
Color
Orchid
Style - Connector
Straight
Strain Relief Type
No External Strain Relief
For Use With
Kellems Wire Management
Collar Material
Aluminum
Environmental Rating
Hazardous Locations
Grommet Color Code
Orchid
Liquid Tight
Yes
For Minimum Cable OD
0.75 in
Body Material
Aluminum
Bushing Material
Neoprene
IP Rating
IP66
For Maximum Cable OD
0.88 in
Thread Type
NPT Thread
Maximum Operating Temperature
225 Degrees F
Thread Gender
Male
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Compatible Conduit Type
Liquid Tight Cord Connector
Connection Orientation
Straight
Minimum Operating Temperature
-30 Degrees F
Body Color
Silver
Color Code
Orchid
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Cord Connector Body Style
Straight Male
Material/Style
Aluminum
Product Type
Cord Connectors
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Type
Straight Male
Application
Straight Male- Form 4
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Series
Standard Duty
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.75- 0.88 in (19.0- 22.2 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.