Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1 in., Orchid

  • Mfr # SHC1042SS

  • Zoro # G7334284


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Box Connection
1 in MNPT
Material - External Strain Relief
No External Strain Relief
Body Color - Cord Connector
Silver
Conduit Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1042SS
Zoro #
G7334284
UPC #
783585207421
Country of Origin
United States

Dimensions

Conduit Size
1"
Cord Dia. Range
0.75 in to 0.88 in
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 3/8 in
Length
2-1/8"
Hub Size
1 in MNPT
Overall Length
2 1/8 in
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Form Size
F4
Dimension D
1.03" (26.2) Throat Dia.
Dimension A A/C
2.02" (51.3)
Dimension E A/F
1.63" (41.4)
Cord Diameter Range
.75"- .88" (19.0- 22.2)
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension C
.70" (17.8)
Dimension B
1.40" (35.6)
Dimension A A/F
1.75" (44.4)
Dimension E A/C
1.88" (47.8)
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Stainless Steel
Box Connection
1 in MNPT
Material - External Strain Relief
No External Strain Relief
Body Color - Cord Connector
Silver
Gland Color Code
Orchid
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - Cord Connector
Stainless Steel
Number of Cords
1
Strain Relief Type
No External Strain Relief
Color
Orchid
Insulated
No
Connector Type
Straight
Style - Connector
Straight
Standards
CSA LR27378, UL E54218(M)
Item - Cord Connector
Liquid Tight Cord Connector
For Use With
Kellems Wire Management
Bushing Material
Neoprene
Liquid Tight
Yes
Minimum Operating Temperature
-30 Degrees F
Body Color
Silver
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Environmental Rating
Hazardous Locations
Body Material
Stainless Steel
Connection Orientation
Straight
Thread Gender
Male
Collar Material
Stainless Steel
Grommet Color Code
Orchid
Resistance Properties
Corrosion Resistant
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
Thread Type
NPT Thread
Compatible Conduit Type
Liquid Tight Cord Connector
For Minimum Cable OD
0.75 in
For Maximum Cable OD
0.88 in
Material/Style
Stainless Steel
Color Code
Orchid
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Product Type
Cord Connectors
Cord Connector Body Style
Straight Male
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Type
Straight Male
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Series
Standard Duty
Conductor Range
0.75- 0.88 in (19.0- 22.2 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Application
Straight Male- Form 4
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.