Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1 in., Yellow

  • Mfr # SHC1041

  • Zoro # G2000957


product price: $13.49
/ea

Key Features

Material
Aluminum
Box Connection
1 in MNPT
Color
Yellow
Number of Cords
1
Body Color - Cord Connector
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1041
Zoro #
G2000957
UPC #
783585200415
Country of Origin
China

Dimensions

Cord Dia. Range
0.63 in to 0.75 in
Length - Box to End of Connector
1 5/8 in
Length - External Strain Relief
No External Strain Relief
Length
2-5/16"
Conduit Size
1"
Hub Size
1 in MNPT
Form Size
F4
Overall Length
2 5/16 in
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Dimension D
1.02" (25.9) Throat Dia.
Cord Diameter Range
.63"- .75" (15.9- 19.0)
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension B
1.60" (40.6)
Dimension C
.71" (18.0)
Dimension A
1.75" (44.4) Dia.
Dimension E A/C
1.81" (46.0)
Dimension E A/F
1.62" (41.1)
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 in MNPT
Color
Yellow
Number of Cords
1
Body Color - Cord Connector
Silver
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
Standards
CSA LR27378, UL E54218(M)
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
Yellow
Connector Type
Straight
Strain Relief Type
No External Strain Relief
Style - Connector
Straight
Insulated
No
Material - Cord Connector
Aluminum
For Use With
Kellems Wire Management
Grommet Color Code
Yellow
Environmental Rating
Hazardous Locations
For Maximum Cable OD
0.75 in
Minimum Operating Temperature
-30 Degrees F
Connection Orientation
Straight
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Maximum Operating Temperature
225 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector
For Minimum Cable OD
0.63 in
Thread Gender
Male
Liquid Tight
Yes
Collar Material
Aluminum
IP Rating
IP66
Bushing Material
Neoprene
Body Material
Aluminum
Thread Type
NPT Thread
Body Color
Silver
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Color Code
Yellow
Cord Connector Body Style
Straight Male
Material/Style
Aluminum
Product Type
Cord Connectors
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material - Mounting Hardware
Locknut or Tapped Opening
Series
Standard Duty
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Application
Straight Male- Form 4
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Conductor Range
0.63- 0.75 in (15.9- 19.0 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors
Type
Straight Male

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.